Flanged housing unit
Inner diameter | 20 mm |
---|---|
Width | 66.5 mm |
Fixation centre-to-centre distance | 71.4 mm |
Logistics dimensions (L x W x H) | 33x90,5x20 mm |
---|---|
Logistic Weight | 260 g |
Inner diameter | 20 mm |
Width | 66.5 mm |
Fixation centre-to-centre distance | 71.4 mm |
Material | Steel |
Length | 90.5 mm |
Series | GLCTE..-TV |
Basic static load, radial - C0r | 6600 N |
Basic dynamic load, radial - Cr | 13600 N |
Outer diameter | 90.5 mm |
Usually arrives within 14 working days