References
Uvex:2600003
Rubix:399A1236
EAN:4031101592947

Product details : UVEX 2600003 K3 EARMUFFS BLACK/RED SNR 33
The Uvex K range combines design, comfort and lightness for the wearer's well-being when working in extremely noisy environments. Pure perfection in hearing protection.
Strengths
Easily adjustable in height. Padded headband for optimum wearing comfort. Shells padded with extra-soft memory foam for optimum wearing comfort, even over long wearing periods. Lightweight, low-volume design
Applications
Passive hearing protection helmet. Suitable for continuous exposure to sound levels up to 113 dB or peak levels up to 125 dB. Regular replacement of ear cushions and foam is recommended for reasons of efficiency and hygiene (minimum every 6 months). Store in a dry environment, ideally in its storage bag.
Technical specifications
Attributes
| Logistic Weight | 277 g |
|---|---|
| Single Number Rating SNR | 33 dB |
| Colour | black |
| Foldable | no |
Show UNSPSC/ECL@SS
£ 24.45 excl. VAT
/ Each
£ 29.34 incl. VAT
- Usually arrives within 14 working days
