ROEBUCK HSCO JOBBER DRILL 7.5MM


HSCo Jobber Drills - Metric

References
unbranded:203565
rubix:203565
brand logo
brand logo
Technical specifications
Drilling diameter7.5 mm
See all Specifications

Product details : ROEBUCK HSCO JOBBER DRILL 7.5MM


DIN 338/BS 328 Point angle 135° split point above 3mm (1//8"), 118° non split below 3mm Surface treatment Bronze Application For steels of high tensile strength, stainless and heat resistant steels.
Pack Quantity Drills supplied in pack quantities; 1.
0 to 10mm - 10 per pack 10.
5mm onwards - 5 per pack Price Each is per drill not pack

Technical specifications


Attributes
Drilling diameter7.5 mm
Din standarddin 338
Direction of cuttingright
Machining materialbronze;steel
Body materialhss-co
Tip angle135 °
Tail diameter7.5 mm
Show UNSPSC/ECL@SS
£ 8.71 excl. VAT
/ Each
£ 10.45 incl. VAT
  • Sold out