TITEX A1211-1.12 JOBBER DRILL 5058474

Twist Drill

See technical information
References
Walter Titex:A1211-1.12
Rubix:80016881
Manufacturer :5058474
EAN:4031132000985
brand logo
Technical specifications
Drilling diameter1.12 mm
Total length36 mm
Length of cut14 mm
See all Specifications

Product details : TITEX A1211-1.12 JOBBER DRILL 5058474


Applications

Drilling (Through Hole);Blind Hole;Stack Drilling

Technical specifications


Attributes
Drilling diameter1.12 mm
Total length36 mm
Length of cut14 mm
Shank typecylindrical
Din standarddin 338
Angle of helix118 °
Direction of cuttingright
Cutting materialhss
Tip angle118 °
Tail diameter1.12 mm
Show UNSPSC/ECL@SS
£ 2.09 excl. VAT
/ Each
£ 2.51 incl. VAT
  • Usually arrives within 14 working days