References
Gühring:336 3.900
Rubix:285A6716
Manufacturer :9003360039000
EAN:4031093108911


Technical specifications
| Drilling diameter | 3.9 mm |
|---|---|
| Total length | 119 mm |
| Length of cut | 78 mm |
Product details : GUHRING 00336 003.900 TWIST DRILLS
HSCO TWIST DRILL LONG 3,900 DIN 340RN GT1
Technical specifications
Attributes
| Drilling diameter | 3.9 mm |
|---|---|
| Total length | 119 mm |
| Length of cut | 78 mm |
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 3.9 mm |
Show UNSPSC/ECL@SS
£ 14.74 excl. VAT
/ Each
£ 17.69 incl. VAT
- Usually arrives within 14 working days