GUHRING 00317 015.080 HSS/HSCO COATED DRILLS 9003170150800
HSS-CO drills Series 317
See technical informationReferences
Gühring:317 15.080
Rubix:344A8934
Manufacturer :9003170150800
EAN:4031093442114

Product details : GUHRING 00317 015.080 HSS/HSCO COATED DRILLS 9003170150800
Technical specifications
Attributes
| Drilling diameter | 13.7 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 118 ° |
Show UNSPSC/ECL@SS
£ 128.65 excl. VAT
/ Each
£ 154.38 incl. VAT
- Usually arrives within 14 working days
