References
Walter Titex:A1211TIN-2.4
Rubix:276A2436
Manufacturer :5058915
EAN:4031132078021

Technical specifications
| Drilling diameter | 2.4 mm |
|---|---|
| Total length | 57 mm |
| Length of cut | 26 mm |
Product details : TITEX A1211TIN-2.4 JOBBER DRILLS HSS/HSS-E 5058915
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 2.4 mm |
|---|---|
| Total length | 57 mm |
| Length of cut | 26 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Ratio of diameter to length of drill hole | 8xd |
| Internal cooling | no |
| Direction of cutting | right |
| Body material | hss |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 2.4 mm |
Show UNSPSC/ECL@SS
£ 5.73 excl. VAT
/ Each
£ 6.88 incl. VAT
- Usually arrives within 14 working days