References
Gühring:504 13.000
Rubix:285A5514
Manufacturer :9005040130000
EAN:4031093151658


Technical specifications
| Drilling diameter | 13 mm |
|---|---|
| Total length | 480 mm |
| Length of cut | 330 mm |
Product details : GUHRING 00504 013.000 TWIST DRILLS
HSS spiral drill Series 3 13,000 DIN 1869RN G
Technical specifications
Attributes
| Drilling diameter | 13 mm |
|---|---|
| Total length | 480 mm |
| Length of cut | 330 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 13 mm |
Show UNSPSC/ECL@SS
£ 140.80 excl. VAT
/ Each
£ 168.96 incl. VAT
- Usually arrives within 14 working days