GUHRING 00503 006.100 GT80/100 DRILLS 9005030061000
HSS drill GT100 series 503
See technical informationReferences
Gühring:503 6.100
Rubix:341A8541
Manufacturer :9005030061000
EAN:4031093150224


Technical specifications
| Drilling diameter | 6.1 mm |
|---|---|
| Total length | 275 mm |
| Length of cut | 190 mm |
Product details : GUHRING 00503 006.100 GT80/100 DRILLS 9005030061000
HSS spiral drill series 2 6,100 DIN 1869RN GT
Technical specifications
Attributes
| Drilling diameter | 6.1 mm |
|---|---|
| Total length | 275 mm |
| Length of cut | 190 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 6.1 mm |
Show UNSPSC/ECL@SS
£ 61.84 excl. VAT
/ Each
£ 74.21 incl. VAT
- Usually arrives within 14 working days