References
Dormer:A1006.25
Rubix:223094
EAN:7320760002155




Technical specifications
| Drilling diameter | 6.25 mm |
|---|---|
| Total length | 101 mm |
| Length of cut | 63 mm |
Product details : DORMER A1006.25 JOBBER DRILL 6.25 MM 5966777
Applications
Technical specifications
Attributes
| Drilling diameter | 6.25 mm |
|---|---|
| Total length | 101 mm |
| Length of cut | 63 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 6.25 mm |
Show UNSPSC/ECL@SS
£ 6.07 excl. VAT
/ Each
£ 7.28 incl. VAT
- Usually arrives within 14 working days