GUHRING 00549 005.250 GT80/100 DRILLS 9005490052500
HSS drill GT100 Series 549
See technical informationReferences
Gühring:549 5.250
Rubix:342A6048
Manufacturer :9005490052500
EAN:4031093164733


Technical specifications
| Drilling diameter | 5.25 mm |
|---|---|
| Total length | 86 mm |
| Length of cut | 52 mm |
Product details : GUHRING 00549 005.250 GT80/100 DRILLS 9005490052500
HSS spiral drill short 5,250 DIN 338RN GT10
Technical specifications
Attributes
| Drilling diameter | 5.25 mm |
|---|---|
| Total length | 86 mm |
| Length of cut | 52 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 5.25 mm |
Show UNSPSC/ECL@SS
£ 13.60 excl. VAT
/ Each
£ 16.32 incl. VAT
- Usually arrives within 14 working days