Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-12-03.900A1-WJ30TA DRILLS8-12 X DC PERFORM 6618758
TITEX DC150-12-03.900A1-WJ30TA DRILLS8-12 X DC PERFORM 6618758
Solid carbide drills with coolant-through
References
walter titex:
DC150-12-03.900A1-WJ30TA
rubix:
275A8042
manufacturer :
6618758
ean:
4031132371511
Technical specifications
Drilling diameter
3.969
mm
Total length
102
mm
Product details
Technical specifications
Product details : TITEX DC150-12-03.900A1-WJ30TA DRILLS8-12 X DC PERFORM 6618758
Solid carbide drills with coolant-through DC150-12-19.000A1-WJ30TA
Solid carbide drills with coolant-through • Perform • 12xD • DIN 6535 HA shank • point angle 140° • Dc=0.1535in
Technical specifications
Attributes
Drilling diameter
3.969
mm
Total length
102
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
156.00
excl. VAT
/
Each
£
187.20
incl. VAT
Usually arrives within 14 working days
Select variants (118)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 05510 009.250 RATIO DRILL/COOLING SOLID CARBIDE 9.250MM
SANDVIK 860.1-0550-045A1-GMX1BM SC DRILLS CORODRILL 7781822
SANDVIK R840-0510-30-A1A 1220 5748052
MITSUBCARB MS1300-SSA SOLID CARBIDE DRILLS MS LINE 90012580
GUHRING 05511 006.200 RATIO DRILL/COOLING SOLID CARBIDE 6.200MM
TITEX DC150-05-04.763A0-WJ30TA SOLID CARBIDE DRILL 3-5 7462084
CUTLINE SOLID CARBIDE DRILL OZMD MM 12.5 843123
MITSUBCARB MS0330-SSA SOLID CARBIDE DRILLS MS LINE 90012344
SANDVIK 861.1-1040-125A1-GMGC34 SC DRILLS LONG AND MICRO 6151117
SANDVIK 860.1-0370-028A1-GMX1BM SC DRILLS CORODRILL 7823899
SANDVIK 860.1-0640-033A0-GMX1BM SC DRILLS CORODRILL 7781783
SANDVIK 460.1-1900-143A1-XMGC34 SC DRILLS CORODRILL 460 6422626
CUTLINE 893081 SCD08-05.80I1 CUPMM - CARB. DRILL D5.8 INT. COOLING 8XD
SANDVIK R840-1000-30-A1A 1220 5747887
MITSUBCARB MS0410-SSA SOLID CARBIDE DRILLS MS LINE 90012372