GUHRING 00501 001.550 GT80/100 DRILLS 9005010015500
HSS drill GT50 Series 501
See technical informationReferences
Gühring:501 1.55
Rubix:345A7002
Manufacturer :9005010015500
EAN:4031093453448


Technical specifications
| Drilling diameter | 1.55 mm |
|---|---|
| Total length | 76 mm |
| Length of cut | 50 mm |
Product details : GUHRING 00501 001.550 GT80/100 DRILLS 9005010015500
HSS TWIST DRILL LONG 1,550 DIN 340RW GT50
Technical specifications
Attributes
| Drilling diameter | 1.55 mm |
|---|---|
| Total length | 76 mm |
| Length of cut | 50 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 1.55 mm |
Show UNSPSC/ECL@SS
£ 20.78 excl. VAT
/ Each
£ 24.94 incl. VAT
- Usually arrives within 14 working days