Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-12-06.200A1-WJ30TA DRILLS SOLID CARBID 16 X DC 6618787
TITEX DC150-12-06.200A1-WJ30TA DRILLS SOLID CARBID 16 X DC 6618787
Solid carbide drills with coolant-through
References
walter titex:
DC150-12-06.200A1-WJ30TA
rubix:
262A4422
manufacturer :
6618787
ean:
4031132371801
Technical specifications
Drilling diameter
6.3
mm
Total length
148
mm
Product details
Technical specifications
Product details : TITEX DC150-12-06.200A1-WJ30TA DRILLS SOLID CARBID 16 X DC 6618787
Solid carbide drills with coolant-through DC150-12-19.000A1-WJ30TA
Solid carbide drills with coolant-through • Perform • 12xD • DIN 6535 HA shank • point angle 140° • Dc=0.2441in
Technical specifications
Attributes
Drilling diameter
6.3
mm
Total length
148
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
186.67
excl. VAT
/
Each
£
224.00
incl. VAT
Usually arrives within 14 working days
Select variants (118)
Add to cart
Create PDF from product
Check our products from related categories
TITEX DC150-12-05.556A1-WJ30TA SOLID CARBIDE DRILL 6618780
SANDVIK 860.1-0550-017A1-SDS2BM SC DRILLS CORODRILL 8420855
TITEX A1163-6 DRILLS SOLID CARBID TYPE N 5057589
SANDVIK 460.1-1980-089A0-XMGC34 SC DRILLS CORODRILL 460 6241205
TITEX DC150-12-05.700A1-WJ30TA DRILLS8-12 X DC PERFORM 6618782
SANDVIK R840-0690-50-A1A1220 SC DRILLS CORODRILL 5747459
MITSUBCARB MS0350-SSK SOLID CARBIDE DRILLS MS LINE 90012353
SANDVIK 860.1-0730-040A1-PMP1BM SC DRILLS CORODRILL 8151236
DORMER R45412.0 DRILL 12.00 MM 5980037
SANDVIK 860.1-0710-022A0-GMX1BM SC DRILLS CORODRILL 7781596
DOR R453 41/64 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
CUTLINE SOLID CARBIDE DRILL - STUB MM 8 844534
SANDVIK 860.1-0430-013A1-GM X1BM CORODRILL 7781421
CUTLINE 892754 SCD03-04.90I0 CUPMM CARB DRILL 4.9MM W/O IC 3XD
TITEX DC150-03-17.000D1-WJ30RE SOLID CARBIDE DRILL 7287760