GUHRING 00552 001.400 GT80/100 DRILLS 9005520014000

HSS drill GT80 Series 552

See technical information
References
Gühring:552 1.400
Rubix:342A7897
Manufacturer :9005520014000
EAN:4031093169752
brand logo
Technical specifications
Drilling diameter1.4 mm
Total length32 mm
Length of cut9 mm
See all Specifications

Product details : GUHRING 00552 001.400 GT80/100 DRILLS 9005520014000


HSS spiral drill 1,400 DIN 1897RN GT80 Z

Technical specifications


Attributes
Drilling diameter1.4 mm
Total length32 mm
Length of cut9 mm
Shank typecylindrical
Cutting materialhss
Tip angle130 °
Tail diameter1.4 mm
Show UNSPSC/ECL@SS
£ 4.49 excl. VAT
/ Each
£ 5.39 incl. VAT
  • Usually arrives within 14 working days