References
Draper:13648
Rubix:390A4282
Manufacturer :13648


Technical specifications
| Drilling diameter | 7 mm |
|---|---|
| Total length | 210 mm |
| Shank type | cylindrical |
Product details : DRAPER 13648 SDS PLUS DRILL BIT 7.0 X 210MM
The Draper SDS+ Series drill bits are tough and precise. Made from an alloy-steel with a high-grade tungsten carbide tip for extra-long life. The double flute design ensures accuracy and clean holes. For use on concrete, masonry, brick, stone, marble, granite and blocks. Compatible with drills with an SDS Plus chuck.
Technical specifications
Attributes
| Drilling diameter | 7 mm |
|---|---|
| Total length | 210 mm |
| Shank type | cylindrical |
| Body material | steel |
| Cutting material | carbide |
| Tip angle | 135 ° |
Show UNSPSC/ECL@SS
£ 2.33 excl. VAT
/ Each
£ 2.80 incl. VAT
- Delivery usually within ( 7 ) days