GUHRING 00552 003.000 GT80/100 DRILLS 9005520030000
HSS drill GT80 Series 552
See technical informationReferences
Gühring:552 3.000
Rubix:342A8079
Manufacturer :9005520030000
EAN:4031093170369


Technical specifications
| Drilling diameter | 3 mm |
|---|---|
| Total length | 46 mm |
| Length of cut | 16 mm |
Product details : GUHRING 00552 003.000 GT80/100 DRILLS 9005520030000
HSS TWIST DRILL 3,000 DIN 1897RN GT80 Z
Technical specifications
Attributes
| Drilling diameter | 3 mm |
|---|---|
| Total length | 46 mm |
| Length of cut | 16 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 3 mm |
Show UNSPSC/ECL@SS
£ 4.70 excl. VAT
/ Each
£ 5.64 incl. VAT
- Usually arrives within 14 working days