GUHRING 00552 009.500 GT80/100 DRILLS 9005520095000
HSS drill GT80 Series 552
See technical informationReferences
Gühring:552 9.500
Rubix:342A8482
Manufacturer :9005520095000
EAN:4031093171762


Technical specifications
| Drilling diameter | 9.5 mm |
|---|---|
| Total length | 84 mm |
| Length of cut | 40 mm |
Product details : GUHRING 00552 009.500 GT80/100 DRILLS 9005520095000
HSS spiral drill 9,500 DIN 1897RN GT80 Z
Technical specifications
Attributes
| Drilling diameter | 9.5 mm |
|---|---|
| Total length | 84 mm |
| Length of cut | 40 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 9.5 mm |
Show UNSPSC/ECL@SS
£ 15.88 excl. VAT
/ Each
£ 19.06 incl. VAT
- Usually arrives within 14 working days