Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-12-12.000A1-WJ30TA SOLID CARBIDE DRILL 6618845
TITEX DC150-12-12.000A1-WJ30TA SOLID CARBIDE DRILL 6618845
Solid carbide drills with coolant-through
References
walter titex:
DC150-12-12.000A1-WJ30TA
rubix:
357A3701
manufacturer :
6618845
ean:
4031132372389
Technical specifications
Drilling diameter
12
mm
Total length
206
mm
Product details
Technical specifications
Product details : TITEX DC150-12-12.000A1-WJ30TA SOLID CARBIDE DRILL 6618845
Solid carbide drills with coolant-through DC150-12-19.000A1-WJ30TA
Solid carbide drills with coolant-through • Perform • 12xD • DIN 6535 HA shank • point angle 140° • Dc=0.4724in
Technical specifications
Attributes
Drilling diameter
12
mm
Total length
206
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
296.00
excl. VAT
/
Each
£
355.20
incl. VAT
Usually arrives within 14 working days
Select variants (118)
Add to cart
Create PDF from product
Check our products from related categories
DORMER R520 4.0MM CDX CARBIDE STUB DRILL
SANDVIK 860.1-0620-019A0-GMX1BM SC DRILLS CORODRILL 7781589
GUHRING 05511 013.400 RATIO DRILL/COOLING SOLID CARBIDE 13.400MM
SANDVIK 1K335-0500-050-XC 1730 DURA SOLID CARBIDE END MILL 8213563
SANDVIK 860.1-0830-026A1-SDS2BM SC DRILLS CORODRILL 8420892
SANDVIK R840-1010-50-A0A1220 SC DRILLS CORODRILL 5748106
SANDVIK 460.1-1350-061A0-XM GC34 460 SOLID CARBIDE DRILL 6241172
DOR CARB TIN CDX DRILL 3.7 R5203.7
GUHRING 05515 005.160 RATIO DRILL SOLID CARBIDE 5.160MM
SANDVIK 1K313-0970-XB 1730 DURA SOLID CARBIDE END MILL 8213442
SANDVIK R840-1469-30-A1A1220 SC DRILLS CORODRILL 5748080
SANDVIK 861.1-0650-130A1-GMGC34 SC DRILLS LONG AND MICRO 6151038
SANDVIK 860.1-0520-042A1-NMH10F SC DRILLS LONG AND MICRO 6253767
TITEX DC150-08-09.700A1-WJ30TA DRILLS8-12 X DC PERFORM 6618698
GUHRING 05511 005.200 RATIO DRILL/COOLING SOLID CARBIDE 5.200MM