References
Gühring:207 3.300
Rubix:285A5969
Manufacturer :9002070033000
EAN:4031093024105


Technical specifications
| Drilling diameter | 3.3 mm |
|---|---|
| Total length | 65 mm |
| Length of cut | 36 mm |
Product details : GUHRING 00207 003.300 TWIST DRILLS
HSS twist drill short 3,300 DIN 338RW cyl
Technical specifications
Attributes
| Drilling diameter | 3.3 mm |
|---|---|
| Total length | 65 mm |
| Length of cut | 36 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 3.3 mm |
Show UNSPSC/ECL@SS
£ 4.72 excl. VAT
/ Each
£ 5.66 incl. VAT
- Usually arrives within 14 working days