GUHRING 00301 000.700 MICRO-PRECISION DRILL HSS-E-PM 0.700MM 1899
Micro HSSE drills Series 301
See technical informationReferences
Gühring:301 0.700
Rubix:210A6134
Manufacturer :9003010007000
EAN:4031093086981


Technical specifications
| Drilling diameter | 0.7 mm |
|---|---|
| Total length | 25 mm |
| Length of cut | 4.8 mm |
Product details : GUHRING 00301 000.700 MICRO-PRECISION DRILL HSS-E-PM 0.700MM 1899
HSS-E-PM micro drills DIN 1899RN
Technical specifications
Attributes
| Drilling diameter | 0.7 mm |
|---|---|
| Total length | 25 mm |
| Length of cut | 4.8 mm |
| Shank type | cylindrical |
| Cutting material | hss-e / pm |
| Tip angle | 118 ° |
| Tail diameter | 1 mm |
Show UNSPSC/ECL@SS
£ 5.48 excl. VAT
/ Each
£ 6.58 incl. VAT
- Usually arrives within 14 working days