References
Gühring:207 5.400
Rubix:285A5985
Manufacturer :9002070054000
EAN:4031093024648


Technical specifications
| Drilling diameter | 5.4 mm |
|---|---|
| Total length | 93 mm |
| Length of cut | 57 mm |
Product details : GUHRING 00207 005.400 TWIST DRILLS
HSS twist drill short 5,400 DIN 338RW cyl
Technical specifications
Attributes
| Drilling diameter | 5.4 mm |
|---|---|
| Total length | 93 mm |
| Length of cut | 57 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 5.4 mm |
Show UNSPSC/ECL@SS
£ 8.34 excl. VAT
/ Each
£ 10.01 incl. VAT
- Usually arrives within 14 working days