References
Gühring:207 7.6
Rubix:342A7681
Manufacturer :9002070076000
EAN:4031093025096


Technical specifications
| Drilling diameter | 7.6 mm |
|---|---|
| Total length | 117 mm |
| Length of cut | 75 mm |
Product details : GUHRING 00207 007.600 HSS/HSCO COATED DRILLS 9002070076000
HSS spiral drill, short 7,600 DIN 338RW cylindrical shank
Technical specifications
Attributes
| Drilling diameter | 7.6 mm |
|---|---|
| Total length | 117 mm |
| Length of cut | 75 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 7.6 mm |
Show UNSPSC/ECL@SS
£ 20.19 excl. VAT
/ Each
£ 24.23 incl. VAT
- Usually arrives within 14 working days