GUHRING 00305 008.900 TWIST DRILLS

Twist drill DIN338N HSSE

See technical information
References
Gühring:305 8.900
Rubix:285A6559
Manufacturer :9003050089000
EAN:4031093094412
brand logo
Technical specifications
Drilling diameter8.9 mm
Total length125 mm
Length of cut81 mm
See all Specifications

Product details : GUHRING 00305 008.900 TWIST DRILLS


Jobber drill with cyl. shank Design: Right cutting, with precision ground point. Normal angle of rake, core thickness thicker than normal and normal core gradient. Application: Particularly suitable for alloyed/non-alloyed steels and casting types above 800 N/mm² in strength, hot and cold work steels, roller bearing steels, high-alloy steels, tempered steels and case hardening steels.

Technical specifications


Attributes
Drilling diameter8.9 mm
Total length125 mm
Length of cut81 mm
Shank typecylindrical
Cutting materialhss-co
Tip angle118 °
Tail diameter8.9 mm
Show UNSPSC/ECL@SS
£ 23.51 excl. VAT
/ Each
£ 28.21 incl. VAT
  • Usually arrives within 14 working days