References
Gühring:207 2.050
Rubix:302A1433
Manufacturer :9002070020500
EAN:4031093023597


Technical specifications
| Drilling diameter | 2.05 mm |
|---|---|
| Total length | 49 mm |
| Length of cut | 24 mm |
Product details : GUHRING 00207 002.050 TWIST DRILL
HSS twist drill short 2,050 DIN 338RW cylindrical shank
Technical specifications
Attributes
| Drilling diameter | 2.05 mm |
|---|---|
| Total length | 49 mm |
| Length of cut | 24 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 2.05 mm |
Show UNSPSC/ECL@SS
£ 4.91 excl. VAT
/ Each
£ 5.89 incl. VAT
- Usually arrives within 14 working days