References
Sandvik Coromant:860.1-0930-046A1-SM 1210
Rubix:319A5596
Manufacturer :7782511
EAN:7323224681729


Technical specifications
| Drilling diameter | 9.3 mm |
|---|---|
| Total length | 103 mm |
| Length of cut | 101.44 mm |
Product details : SANDVIK 860.1-0930-046A1-SM1210 SC DRILLS CORODRILL 7782511
CoroDrill® 860-SM solid carbide drill
Technical specifications
Attributes
| Drilling diameter | 9.3 mm |
|---|---|
| Total length | 103 mm |
| Length of cut | 101.44 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd altin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 4.978 |
| Angle of helix | 24.6 ° |
| Tail | cylindrical shank (din6535-ha) - 10 |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | titanium alloys |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 287.00 excl. VAT
/ Each
£ 344.40 incl. VAT
- Usually arrives within 14 working days