References
Gühring:235 4.000
Rubix:285A5716
Manufacturer :9002350040000
EAN:4031093069915


Technical specifications
| Drilling diameter | 4 mm |
|---|---|
| Total length | 175 mm |
| Length of cut | 120 mm |
Product details : GUHRING 00235 004.000 TWIST DRILLS
HSS SPIRAL DRILL SERIES 1 4,000 DIN 1869RN ZY
Technical specifications
Attributes
| Drilling diameter | 4 mm |
|---|---|
| Total length | 175 mm |
| Length of cut | 120 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 12.49 excl. VAT
/ Each
£ 14.99 incl. VAT
- Usually arrives within 14 working days