Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
HSS helicoidal drill bit with tapered tail
GUHRING 00639 020.000 SUBLAND DRILLS
GUHRING 00639 020.000 SUBLAND DRILLS
HSS helicoidal drill bit with tapered tail Gühring
References
gühring:
9006390200000
rubix:
285A5033
ean:
4031093196116
Technical specifications
Drilling diameter
20
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00639 020.000 SUBLAND DRILLS
Technical specifications
Attributes
Drilling diameter
20
mm
Body material
HSS
Tip angle
180
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
161.55
excl. VAT
/
Each
£
193.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER A13015.2 DRILL 15.20 MM 5968955
DORMER A1307/16 DRILL 7/16 INCH 5969627
DORMER A13016.5 DRILL 16.50 MM 5969019
GUHRING 00566 016.000 TWIST DRILLS
LYNDON LTSD/068 6.8MM HSS NO1 MORSE TAPER
GUHRING 00345 019.750 HSS/HSCO COATED DRILLS 9003450197500
DORMER A13033.5 DRILL 33.50 MM 5969580
CUTLINE DRILL - HSS MORSE TAPER SHANK MM 12.5 863893
BOSCH HSS G DRILLS 2.5MM 2608595053 PK10
DORMER A1307.0 DRILL 7.00 MM 5969577
CUTLINE DRILL - HSS MORSE TAPER SHANK MM 11 863890
DORMER A13022.5 DRILL 22.50 MM 5969218
BOSCH JOBBER DRILL 2608595081 PK5
GUHRING 00345 020.500 TWIST DRILLS
39.00MM HSS DIN345 MORSE TAPER SHANK DRILL