References
Gühring:235 8.100
Rubix:285A6249
Manufacturer :9002350081000
EAN:4031093070409


Technical specifications
| Drilling diameter | 8.1 mm |
|---|---|
| Total length | 240 mm |
| Length of cut | 165 mm |
Product details : GUHRING 00235 008.100 TWIST DRILLS
HSS TWIST DRILL SERIES 1 8,100 DIN 1869RN ZY
Technical specifications
Attributes
| Drilling diameter | 8.1 mm |
|---|---|
| Total length | 240 mm |
| Length of cut | 165 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 8.1 mm |
Show UNSPSC/ECL@SS
£ 47.94 excl. VAT
/ Each
£ 57.53 incl. VAT
- Usually arrives within 14 working days