References
Walter Titex:A1249XPL-5
Rubix:259A3995
Manufacturer :5236555
EAN:4031132265728

Technical specifications
| Drilling diameter | 5 mm |
|---|---|
| Total length | 86 mm |
| Length of cut | 44 mm |
Product details : TITEX A1249XPL-5 DEEP HOLE DRILL 5236555
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 5 mm |
|---|---|
| Total length | 86 mm |
| Length of cut | 44 mm |
| Shank type | cylindrical |
| Cutting material | hss-e |
| Tip angle | 130 ° |
Show UNSPSC/ECL@SS
£ 14.75 excl. VAT
/ Each
£ 17.70 incl. VAT
- Usually arrives within 14 working days