GUHRING 00535 011.000 GT80/100 DRILLS 9005350110000
HSS drills GT100 Series 535
See technical informationReferences
Gühring:535 11.000
Rubix:342A5237
Manufacturer :9005350110000
EAN:4031093161930


Technical specifications
| Drilling diameter | 11 mm |
|---|---|
| Total length | 195 mm |
| Length of cut | 128 mm |
Product details : GUHRING 00535 011.000 GT80/100 DRILLS 9005350110000
HSS long twist drill 11,000 DIN 340RN GT1
Technical specifications
Attributes
| Drilling diameter | 11 mm |
|---|---|
| Total length | 195 mm |
| Length of cut | 128 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 11 mm |
Show UNSPSC/ECL@SS
£ 50.01 excl. VAT
/ Each
£ 60.01 incl. VAT
- Usually arrives within 14 working days