GUHRING 00535 012.500 GT80/100 DRILLS 9005350125000
HSS drills GT100 Series 535
See technical informationReferences
Gühring:535 12.500
Rubix:342A5270
Manufacturer :9005350125000
EAN:4031093162074


Technical specifications
| Drilling diameter | 12.5 mm |
|---|---|
| Total length | 205 mm |
| Length of cut | 134 mm |
Product details : GUHRING 00535 012.500 GT80/100 DRILLS 9005350125000
HSS spiral drill long 12,500 DIN 340RN GT1
Technical specifications
Attributes
| Drilling diameter | 12.5 mm |
|---|---|
| Total length | 205 mm |
| Length of cut | 134 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 12.5 mm |
Show UNSPSC/ECL@SS
£ 67.51 excl. VAT
/ Each
£ 81.01 incl. VAT
- Usually arrives within 14 working days