References
Gühring:257 50.000
Rubix:285A6436
Manufacturer :9002570500000
EAN:4031093081238

Product details : GUHRING 00257 050.000 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 50 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
Show UNSPSC/ECL@SS
£ 748.91 excl. VAT
/ Each
£ 898.69 incl. VAT
- Usually arrives within 14 working days
