SANDVIK 1K335-0800-200-XD 1730 DURA SOLID CARBIDE END MILL 8213569
Solid Carbide End Mill
See technical informationReferences
Sandvik Coromant:1K335-0800-200-XD 1730
Rubix:254A4755
Manufacturer :8213569
EAN:7323226617382


Technical specifications
| Drilling diameter | 8 mm |
|---|---|
| Total length | 63 mm |
| Length of cut | 24 mm |
Product details : SANDVIK 1K335-0800-200-XD 1730 DURA SOLID CARBIDE END MILL 8213569
Applications
Calculate Cutting Data;Build Tool Assembly
Technical specifications
Attributes
| Drilling diameter | 8 mm |
|---|---|
| Total length | 63 mm |
| Length of cut | 24 mm |
| Shank type | cylindrical |
| Angle of helix | 36.5 ° |
| Internal cooling | no |
| Direction of cutting | right |
| Cutting material | solid carbide |
| Tip angle | 45 ° |
| Tail diameter | 7.68 mm |
Show UNSPSC/ECL@SS
£ 90.76 excl. VAT
/ Each
£ 108.91 incl. VAT
- Usually arrives within 14 working days