References
Walter Prototyp:TC115-M2.5-C0-WY80FC
Rubix:221A3333
Manufacturer :7606180
EAN:4042446300135



Product details : WALTERPROT TC115-M2.5-C0-WY80FC MACHINE TAP 7606180
HSS-E machine taps TC115-M2.5-C0-WY80FC
HSS-E machine taps • Perform • C = 2-3xTP (semi-bottom chamfer) • ≤3xD • M/6H • DIN 371 • right hand flute 45° • Suitable for blind hole • WY80FC • M 2.5 • P=0.0177in
Technical specifications
Attributes
| Type | metric blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 2.8 mm |
| Square drive adapter | 2.1 mm |
| Angle of helix | 45 ° |
| Coating | vap |
| Total length | 50 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 17.65 excl. VAT
/ Each
£ 21.18 incl. VAT
- Usually arrives within 14 working days