GUHRING 00821 020.000 MACHINE TAPS 9008210200000
Machine thread-cutter Gühring
See technical informationReferences
Gühring:821 20.000
Rubix:345A0308
Manufacturer :9008210200000
EAN:4031093252980


Technical specifications
| Threading diameter | 20 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : GUHRING 00821 020.000 MACHINE TAPS 9008210200000
Technical specifications
Attributes
| Threading diameter | 20 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 86.01 excl. VAT
/ Each
£ 103.21 incl. VAT
- Usually arrives within 14 working days