SYKES PICKAVANT 09321900 EXTENSION PULLING ROD 272MM LONG 5'' X 14 B


Machine thread-cutter Dormer

References
dormer:E501M4NO3
rubix:1072681
ean:7320760095089
Tap M4 x 0.70 mm ISO 529
brand logo
Technical specifications
ThreadingM4
Threading diameter4 mm
Total length53 mm
See all Specifications

Product details : SYKES PICKAVANT 09321900 EXTENSION PULLING ROD 272MM LONG 5'' X 14 B


Technical specifications


Attributes
ThreadingM4
Threading diameter4 mm
Total length53 mm
Body materialHSS
TypeMetric blind bores and through-bores
With cooling sprayNo
Drilling diameter3.3 mm
Square drive adapter4 mm
CoatingBright
Show UNSPSC/ECL@SS
£ 19.08 excl. VAT
/ Each
£ 22.90 incl. VAT
  • Usually arrives within 14 working days