HSS-E twist drill, extra-short
Drilling diameter | 7.8 mm |
---|---|
Total length | 79 mm |
Length of cut | 37 mm |
Drilling diameter | 7.8 mm |
---|---|
Total length | 79 mm |
Length of cut | 37 mm |
Din standard | din 1897 |
Body material | hss-e |
Tip angle | 130 ° |
Internal cooling | no |
Tail diameter | 7.8 mm |
Usually arrives within 14 working days