TITEX A1148-16 DEEP HOLE DRILLS HSS-E TYPE UFL 5057149
HSS-E twist drill, extra-short
See technical informationReferences
Walter Titex:A1148-16
Rubix:291A0295
Manufacturer :5057149
EAN:4031132072777

Technical specifications
| Drilling diameter | 16 mm |
|---|---|
| Total length | 115 mm |
| Length of cut | 58 mm |
Product details : TITEX A1148-16 DEEP HOLE DRILLS HSS-E TYPE UFL 5057149
Untreated up to 1.9 mm
Technical specifications
Attributes
| Drilling diameter | 16 mm |
|---|---|
| Total length | 115 mm |
| Length of cut | 58 mm |
| Shank type | cylindrical |
| Din standard | din 1897 |
| Cutting material | hss-e |
| Tip angle | 130 ° |
| Tail diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 42.05 excl. VAT
/ Each
£ 50.46 incl. VAT
- Usually arrives within 14 working days