HSS-E twist drill, extra-short
Drilling diameter | 1.041 mm |
---|---|
Total length | 26 mm |
Length of cut | 6 mm |
Drilling diameter | 1.041 mm |
---|---|
Total length | 26 mm |
Length of cut | 6 mm |
Din standard | DIN 1897 |
Coating | XPL (AlCrN) |
Tolerance | h8 |
Angle of helix | 130 ° |
Machining material | Steel;Stainless Steel;Cast Iron;NF Metals;Alloy and Titanium Alloy;Hard Materials |
Body material | HSS-E |
Sharpening | 130° |
Tip angle | 130 ° |
Internal cooling | No |
Tail diameter | 1.041 mm |
Usually arrives within 14 working days