TITEX A1244-31/64IN JOBBER DRILLS HSS/HSS-E 5060380
Twist Drill
See technical informationSee documentsReferences
Walter Titex:A1244-31/64IN
Rubix:356A7448
Manufacturer :5060380
EAN:4031132014593

Technical specifications
| Drilling diameter | 12.303 mm |
|---|---|
| Total length | 151 mm |
| Length of cut | 87 mm |
Documents
Product details : TITEX A1244-31/64IN JOBBER DRILLS HSS/HSS-E 5060380
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 12.303 mm |
|---|---|
| Total length | 151 mm |
| Length of cut | 87 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Coating | uncoated |
| Tolerance | h8 |
| Angle of helix | 130 ° |
| Direction of cutting | right |
| Machining material | steel;stainless steel;non-ferrous metal;special alloy |
| Cutting material | hss-e |
| Tip angle | 130 ° |
| Tail diameter | 12.303 mm |
Show UNSPSC/ECL@SS
£ 34.52 excl. VAT
/ Each
£ 41.42 incl. VAT
- Usually arrives within 14 working days