References
LTL Linear Tools:20-325-295
Rubix:220820


Technical specifications
| Drilling diameter | 29.5 mm |
|---|---|
| Total length | 296 mm |
| Length of cut | 175 mm |
Product details : LTL HSS TAPER SHANK DRILL 29.5MM 20-325-295
Technical specifications
Attributes
| Drilling diameter | 29.5 mm |
|---|---|
| Total length | 296 mm |
| Length of cut | 175 mm |
| Shank type | tapered |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 68.17 excl. VAT
/ Each
£ 81.80 incl. VAT
- Usually arrives within 14 working days