GUHRING 00224 002.300 DRILLS OTHER 9002240023000

Extra-short twist drills series 224

See technical information

References

Gühring:224 2.300
Rubix:343A8408
Manufacturer :9002240023000
EAN:4031093058650
brand logo

Technical specifications

Drilling diameter2.3 mm
Total length40 mm
Length of cut13 mm
See all Specifications

Product details : GUHRING 00224 002.300 DRILLS OTHER 9002240023000


Extra-short twist drills, DIN 1897, polished.

Technical specifications


Attributes
Drilling diameter2.3 mm
Total length40 mm
Length of cut13 mm
Shank typecylindrical
Cutting materialhss
Tip angle118 °
Tail diameter2.3 mm
£ 5.10 excl. VAT
/ Each
£ 6.12 incl. VAT
  • Usually arrives within 14 working days