Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
TITEX DA110-08-02.500U0-WZ90AJ JOBBER DRILL 7506440
TITEX DA110-08-02.500U0-WZ90AJ JOBBER DRILL 7506440
HSS twist drills
References
walter titex:
DA110-08-02.500U0-WZ90AJ
rubix:
206A9946
manufacturer :
7506440
ean:
4031132424767
Technical specifications
Drilling diameter
1.4
mm
Total length
40
mm
Product details
Technical specifications
Product details : TITEX DA110-08-02.500U0-WZ90AJ JOBBER DRILL 7506440
HSS twist drills DA110-08-16.000U0-WZ90AJ
HSS twist drills • Perform • DIN 338 • 8xD • Cylindrical shank • point angle 118° • Dc=0.0984in
Technical specifications
Attributes
Drilling diameter
1.4
mm
Total length
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.62
excl. VAT
/
Each
£
1.94
incl. VAT
Usually arrives within 14 working days
Select variants (115)
Add to cart
Create PDF from product
Check our products from related categories
TITEX A1148-1.8 DEEP HOLE DRILLS HSS-E TYPE UFL 5057118
GUHRING 00211 001.480 HSS/HSCO COATED DRILLS 9002110014800
TITEX A1148-8.9 DEEP HOLE DRILLS HSS-E TYPE UFL 5057245
GUHRING 02458 003.300 HSS/HSCO COATED DRILLS 9024580033000
SPARTEX 863989 5.3 MM JOBBER DRILL ROLL-FORGED - HSS DRILLING
TITEX A1247-11/64IN JOBBER DRILLS HSS/HSS-E 5060532
GUHRING 00657 005.900 HSS/HSCO COATED DRILLS 9006570059000
GUHRING 00209 006.100 HSS/HSCO COATED DRILLS 9002090061000
TITEX A1547-4 JOBBER DRILLS HSS/HSS-E 5062186
GUHRING 00504 009.500 TWIST DRILLS
GUHRING 00605 007.600 HSS/HSCO COATED DRILLS 9006050076000
CUTLINE DRILL HSS CO5% JOBBER SHANK WITH FLAT GOLD MM 10.2 861200
GUHRING 00669 004.400 EXTRA COATED DRILLS 9006690044000
DORMER A10012.0 JOBBER DRILL 12.00 MM 5967421
GUHRING 00245 027.750 STANDARD HSS DRILLS 9002450277500