References
Walter Titex:DA110-08-05.000U0-WZ90AJ
Rubix:206A9956
Manufacturer :7506465
EAN:4031132425016

Technical specifications
| Drilling diameter | 5 mm |
|---|---|
| Total length | 86 mm |
| Length of cut | 44 mm |
Product details : TITEX DA110-08-05.000U0-WZ90AJ JOBBER DRILL 7506465
HSS twist drills DA110-08-16.000U0-WZ90AJ
HSS twist drills • Perform • DIN 338 • 8xD • Cylindrical shank • point angle 118° • Dc=0.1969in
Technical specifications
Attributes
| Drilling diameter | 5 mm |
|---|---|
| Total length | 86 mm |
| Length of cut | 44 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 2.58 excl. VAT
/ Each
£ 3.10 incl. VAT
- Usually arrives within 14 working days