Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
TITEX DA110-08-06.800U0-WZ90AJ JOBBER DRILL 7506483
TITEX DA110-08-06.800U0-WZ90AJ JOBBER DRILL 7506483
HSS twist drills
References
walter titex:
DA110-08-06.800U0-WZ90AJ
rubix:
206A9961
manufacturer :
7506483
ean:
4031132425191
Technical specifications
Drilling diameter
2.8
mm
Total length
61
mm
Product details
Technical specifications
Product details : TITEX DA110-08-06.800U0-WZ90AJ JOBBER DRILL 7506483
HSS twist drills DA110-08-16.000U0-WZ90AJ
HSS twist drills • Perform • DIN 338 • 8xD • Cylindrical shank • point angle 118° • Dc=0.2677in
Technical specifications
Attributes
Drilling diameter
2.8
mm
Total length
61
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.43
excl. VAT
/
Each
£
5.32
incl. VAT
Usually arrives within 14 working days
Select variants (115)
Add to cart
Create PDF from product
Check our products from related categories
DORMER A1108.7 SERIES DRILL 8.70 MM 5968325
DORMER A5204.9 STUB DRILL 4.90 MM 5970490
GUHRING 00207 008.900 HSS/HSCO COATED DRILLS 9002070089000
TITEX A1222-3.1 DEEP HOLE DRILLS HSS-E TYPE UFL 5059468
TITEX A1244-NO28 JOBBER DRILLS HSS/HSS-E 5060221
GUHRING 00223 006.000 TWIST DRILL HSS 6.000MM TYPE N STEAM TEMPERED
TITEX A1222-4.6 DEEP HOLE DRILL 5059488
GUHRING 00207 005.600 TWIST DRILLS
GUHRING 00605 004.000 TWIST DRILLS
GUHRING 00659 002.500 TWIST DRILL HSCO 2.500MM 1897 TYPE GV 120 TIN
DORMER A1179.9 STUB DRILL 9.90 MM 5968432
GUHRING 00305 008.800 TWIST DRILLS
GUHRING 05519 001.400 TWIST DRILLS
DORMER A5207/16 STUB DRILL 7/16 INCH 5970132
TITEX A1211-0.58 JOBBER DRILL 5058420