GUHRING 00605 004.000 TWIST DRILLS


Twist drill DIN338N HSSE

References
gühring:9006050040000
rubix:285A7089
ean:4031093185172
brand logo
brand logo
Technical specifications
Drilling diameter4 mm
Total length75 mm
Length of cut43 mm
See all Specifications

Product details : GUHRING 00605 004.000 TWIST DRILLS


Jobber drill with cyl. shank Design: HSS, Co5, DIN 338. Profile grinding, right cutting, with precision ground point and special grinding. Normal core gradient. Angle of rake larger than normal (35°) Normal core thickness. Core thickness thicker than normal, therefore very robust and flexible use. Application:Special drill with extremely high thermal resistance and stable core: very robust and therefore ideally suited for titanium and titanium alloys, for stainless, acid and heat resistant as well as austenitic steels, for high strength and short chipping steels from 1400 N/mm² strength as well as for special alloys like Hastelloy®, Inconel® and Nimonic®.

Technical specifications


Attributes
Drilling diameter4 mm
Total length75 mm
Length of cut43 mm
Angle of helix130 °
Body materialHSS-Co
Tip angle130 °
Internal coolingNo
Tail diameter4 mm
Show UNSPSC/ECL@SS
£ 5.28 excl. VAT
/ Each
£ 6.34 incl. VAT
  • Usually arrives within 14 working days