Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
TITEX DA110-08-01.700U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506432
TITEX DA110-08-01.700U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506432
HSS twist drills
References
walter titex:
DA110-08-01.700U0-WZ90AJ
rubix:
357A2552
manufacturer :
7506432
ean:
4031132424682
Technical specifications
Drilling diameter
5
mm
Total length
86
mm
Product details
Technical specifications
Product details : TITEX DA110-08-01.700U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506432
HSS twist drills DA110-08-16.000U0-WZ90AJ
HSS twist drills • Perform • DIN 338 • 8xD • Cylindrical shank • point angle 118° • Dc=0.0669in
Technical specifications
Attributes
Drilling diameter
5
mm
Total length
86
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.87
excl. VAT
/
Each
£
2.24
incl. VAT
Usually arrives within 14 working days
Select variants (115)
Add to cart
Create PDF from product
Check our products from related categories
TITEX A1148-NO11 DEEP HOLE DRILLS HSS-E TYPE UFL 5057052
CUTLINE 832044 DRILL HSS CO5 CUT GROUND 11 MM
GUHRING 00206 002.600 HSS/HSCO COATED DRILLS 9002060026000
GUHRING 02047 001.600 GT80/P2000 HSCO DRILLS 9020470016000
TITEX A1148-NO3 DEEP HOLE DRILLS HSS-E TYPE UFL 5057072
GUHRING 00207 007.200 HSS/HSCO COATED DRILLS 9002070072000
TITEX A1154TFT-7.5 DRILLS TYP VA INOX 5200138
GUHRING 00225 003.300 DRILLS OTHER 9002250033000
GUHRING 00217 014.500 TWIST DRILLS
GUHRING 00329 004.220 HSS/HSCO COATED DRILLS 9003290042200
TITEX A1547-1.8 JOBBER DRILLS HSS/HSS-E 5062158
GUHRING 00503 006.150 GT80/100 DRILLS 9005030061500
GUHRING 00205 007.750 UNIVERSAL HSS DRILLS 9002050077500
DORMER A100N16 JOBBER DRILL N16 5966932
DORMER A7778.5 JOBBER DRILL 8.50 MM 5971300