References




Technical specifications
| Drilling diameter | 0.79 mm |
|---|---|
| Total length | 30 mm |
| Length of cut | 10 mm |
Product details : DORMER A1001/32 JOBBER DRILL 1/32 INCH 5966600
A1001/32 - Jobber Drill
Welcome to the realm of precision drilling with the Dormer A1001/32 Jobber Drill
This guide will take you through the features, benefits, and applications of this exceptional drill bit. Discover how it excels in various drilling tasks and elevates your drilling experience to new heights.
Overview
As a proud member of the esteemed A100 Series HSS Straight Shank Jobber Drills, the Dormer A1001/32 Jobber Drill boasts a diameter of 1/32in. (0.0313in.), catering to a wide range of drilling needs. With an overall length of 30mm and a flute length of 10mm, this drill adheres meticulously to the DIN 338 standard, featuring a point angle of 118°.
Beyond its specifications, the Dormer A1001/32 Jobber Drill features a bright finish. This finish not only enhances the drill's visual appeal but also plays a crucial role in facilitating efficient 4xD drilling in steel without the need for pecking.
Key Features and Benefits
- Durable HSS Construction: Crafted from premium High-Speed Steel, this drill bit is built to withstand the demands of diverse drilling tasks, ensuring lasting performance even in challenging conditions.
- Efficient Chip Flow: The bright finish optimizes chip flow, contributing to smoother drilling operations and efficient heat dissipation.
- Versatile Metal Compatibility: This drill bit is designed to handle various materials, making it suitable for a wide range of applications.
Technical Excellence Explored
- Material: High-Speed Steel (HSS)
- Material ID: 5966600
- Brand: Dormer
- Series: A100
- Type: Jobber drill with straight shank
- Diameter: 1/32in. (0.0313in.)
- Length: 30mm overall, 10mm flute length
- Point Angle: 118°
- Finish/Coating: Bright
Versatility in Various Applications
- Drilling into steel
- Handling diverse metal materials
- Precision drilling tasks
Prioritizing Safety
Safety should always be a top priority in any drilling activity. Before using any tool, including the Dormer A1001/32 Jobber Drill, make sure to familiarize yourself with safety instructions. This drill bit is an integral part of the Dormer A100 Series HSS Straight Shank Jobber Drills collection, renowned for its efficiency and adaptability across a wide spectrum of general-purpose drilling tasks.
Elevate Your Drilling Experience
Enhance your drilling endeavors by adding the Dormer A1001/32 Jobber Drill to your toolkit. This drill bit is not just a tool; it's a precision instrument that empowers you to achieve remarkable results. From industrial projects to intricate personal creations, this drill bit is engineered to exceed expectations, setting new standards in precision drilling.
The journey to exceptional drilling begins here. Embrace the confidence that comes with utilizing a tool that's designed for reliability, excellence, and versatility. Immerse yourself in the realm of precise drilling with the Dormer A1001/32 Jobber Drill and experience the difference firsthand.
Note: Always prioritize safety and refer to safety instructions before using any tool.
Applications
Technical specifications
| Drilling diameter | 0.79 mm |
|---|---|
| Total length | 30 mm |
| Length of cut | 10 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 0.79 mm |
- Usually arrives within 14 working days