Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
TITEX DA110-08-03.100U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506446
TITEX DA110-08-03.100U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506446
HSS twist drills
References
walter titex:
DA110-08-03.100U0-WZ90AJ
rubix:
357A2563
manufacturer :
7506446
ean:
4031132424828
Technical specifications
Drilling diameter
6.1
mm
Total length
101
mm
Product details
Technical specifications
Product details : TITEX DA110-08-03.100U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506446
HSS twist drills DA110-08-16.000U0-WZ90AJ
HSS twist drills • Perform • DIN 338 • 8xD • Cylindrical shank • point angle 118° • Dc=0.122in
Technical specifications
Attributes
Drilling diameter
6.1
mm
Total length
101
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.90
excl. VAT
/
Each
£
2.28
incl. VAT
Usually arrives within 14 working days
Select variants (115)
Add to cart
Create PDF from product
Check our products from related categories
DORMER A110 HSS LONG SERIES DRILL 10.25MM
TITEX A1622-2.8 DEEP HOLE DRILLS HSS-E TYPE UFL 5062563
TITEX A1211-4.65 JOBBER DRILLS HSS/HSS-E 5058759
TITEX A1211-12.2 JOBBER DRILLS HSS/HSS-E 5058599
TITEX A1511-9.75 JOBBER DRILLS HSS/HSS-E 5061731
GUHRING 05519 004.800 TWIST DRILLS
TITEX A3143-0.19 MICRO DRILLS HSS 5062853
TITEX A1149XPL-7.9 DEEP HOLE DRILLS HSS-E TYPE UFL 5236465
GUHRING 00502 012.700 GT80/100 DRILLS 9005020127000
GUHRING 00605 004.500 TWIST DRILL HSCO 4.500MM DIN 338 TYPE TI BRIGHT
DORMER A1006.2 JOBBER DRILL 6.20 MM 5966775
GUHRING 05523 001.500 TWIST DRILL HSCO 1.500MM TYPE GU 500 DZ BRIGHT
DORMER A9762.3X135 DRILL 2.30 MM 5972629
WALTER A1149XPL-16 STUB LENGTH DRILL TYPE UFL
TITEX A1249XPL-3.4 DEEP HOLE DRILLS HSS-E TYPE UFL 5236538